DUAL SWIVEL SPACER 0.25-3" BLK

553.3850 - UNSPSC 39121717
0502533850961 25
DUAL SWIVEL SPACER 0.25-3" BLK DUAL SWIVEL SPACER 0.25-3" BLK
DUAL SWIVEL SPACER 0.25-3" BLK

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 10:41 AM.

50 pieces in stock at Mississauga, ON as of 10:41 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length (mm) 23.6 mm
Length (in) 0.93 in
Width (mm) 20.3 mm
Width (in) 0.8 in
Height (mm) 18 mm
Height (in) 0.71 in
Bundle Diameter (mm) 6.35-76.2 mm
Bundle Diameter (in) 0.25-3 in
Minimum Extraction Strength (N) 445 N
Minimum Extraction Strength (lbs) 100 lbs
Colour Black
OEM Number International 3804604C1
Temperature Range -40 °C - +85 °C (-40 °F - 185 °F)
EAN 4068362888267

Features

Saddle spacers are installed between two bundles to separate them and prevent chafing and wear
Mounts are easily rotated by hand, allowing bundles to be crossed at any angle
Accommodates cable ties up to 1/2” wide
“H” profile of the saddles allows for broad surface contact with the bundle, minimizing pinching and crushing of the bundle
Accepts bundle diameters from .25 to 3”
17.8 mm (.7”) separation between bundles
Friction tabs in the tie slots hold the cable ties in place
Temperature range: -40 °C - +85 °C (-40 °F - 185 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like